Shop All Specialty Wipes
Pampers
Sensitive Baby Wipes, White, Unscented, 6.8 x 7, PK56
Mfr # 87076EA
Zoro # G004300073
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wipes Application Baby Wipes
- Packaging Type Plastic Pouch with Pop Top
- Material Cotton
- Paper Towel Type Baby Wipes
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pampers
- MFR # 87076EA
- Zoro # G004300073
- UPC # 37000870760
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Length | 7" |
Width | 6.8" |
Details
Item | Towels & Wipes |
Wipes Application | Baby Wipes |
Packaging Type | Plastic Pouch with Pop Top |
Material | Cotton |
Paper Towel Type | Baby Wipes |
Fragrance | Unscented |
Application | Babies |
Net Weight | 1.05 lbs |
For Use On | Skin |
Number of Sheets | 56 |
Ply | 1 |
Suggested Cleaning Application | Skin |
Primary Chemical | Water, Citric Acid, PEG-40 Hydrogenated Castor Oil, Sodium Citrate, Sorbitan Caprylate, Sodium Benzoate, Disodium EDTA, Bis-PEG/PPG-16/16 PEG/PPG-16/16 Dimethicone, Caprylic/Capric Triglyceride, Xanthan Gum |
Color | White |
Wipes per Container | 56 |
Description
Sensitive wipes with unique Softgrip Texture texture provide a more gentle cleaning. They are clinically proven mild, for sensitive baby skin. Wipes are dermatologist-tested, hypoallergenic, and perfume-free, which helps make changing time even better. Pampers Sensitive wipes are 20% thicker than Pampers regular wipes, for a more pleasant experience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Scrubber Sponge, 9"L, 4-1/2"W, Mcrfbr, Blu (2ZPE3)
- SCOTT Scott Rags In A Box, Disposable Rags, Rinse & Reuse, Pop-Up Box, White, 200 Shop Towels/Box, 1600 PK (KCC 75260)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ1215BA)
- PROTECTIONPRO 38 x 58 in. Everyday High-Density Clear Can Liners, 200PK (PR3185972)
- PAMPERS Sensitive Baby Wipes, 6.8 x 7, Unscented, White, 56 Wipes, 8PK (87076)
- PROTOCHEM LABORATORIES Large Industrial Hand and Tool Wipes, 70 Wipes, 6PK (PC-52DHAT)
- ZEP IND PURPLE DEGREASING WIPES (ZUINDPRPL65)
- PROTOCHEM LABORATORIES Hand And Tool Cleaning Degreasing, 25 Wipes, EA1 (PC-52DHMI-1)
- ENDUST Tablet and Laptop Cleaning Wipes, Unscented, 70/Tub (12596)
- LPS D'Gel(R), Solvent Degreaser Wipes, Orange (61244)
- KIMTECH Precision Wipers, POP-UP Box, 1-Ply, 4 2/5 x 8 2/5, White, PK16800 (5511)
- Pampers Specialty Wipes