Shop All Specialty Wipes
Pampers
Sensitive Baby Wipes, 6.8 x 7, Unscented, White, 56 Wipes, 8PK
Mfr # 87076
Zoro # G605736806
original price:
$35.55
5% off
new price: $33.59
/pk 8, $4.20/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Wipes per Container 56
- Net Weight 9.14 lbs
- For Use On Skin
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pampers
- MFR # 87076
- Zoro # G605736806
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Length | 7" |
Width | 6.8" |
Details
Item | Towels & Wipes |
Color | White |
Wipes per Container | 56 |
Net Weight | 9.14 lbs |
For Use On | Skin |
Ply | 1 |
Suggested Cleaning Application | Skin |
Number of Sheets | 56 |
Primary Chemical | Water, Citric Acid, PEG-40 Hydrogenated Castor Oil, Sodium Citrate, Sorbitan Caprylate, Sodium Benzoate, Disodium EDTA, Bis-PEG/PPG-16/16 PEG/PPG-16/16 Dimethicone, Caprylic/Capric Triglyceride, Xanthan Gum |
Fragrance | Unscented |
Application | Babies |
Paper Towel Type | Baby Wipes |
Material | Cotton |
Packaging Type | Plastic Pouch with Pop Top |
Description
Sensitive wipes with unique Softgrip Texture texture provide a more gentle cleaning. They are clinically proven mild, for sensitive baby skin. Wipes are dermatologist-tested, hypoallergenic, and perfume-free, which helps make changing time even better. Pampers Sensitive wipes are 20% thicker than Pampers regular wipes, for a more pleasant experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 30 gal Trash Bags, 30 in x 33 in, Super Heavy-Duty, 1.05 Mil, Black, 28 PK (78966BX)
- TOUGH GUY Cleaning Pad, Blue, Size 14", Round, PK5 (402W08)
- SUMA Suma Inox D7, 32 oz Spray Bottle, PK6 (94368259)
- BEHRENS 3 1/2 gal Round Bucket, 12 3/4 in Dia, Silver, Galvanized Steel (1214)
- PAMPERS Sensitive Baby Wipes, White, Unscented, 6.8 x 7, PK56 (87076EA)
- LAGASSE Chix® Masslinn® Dust Cloths - 24"w x 24"d - (CHI0911)
- WIPESPLUS No-Rinse Food Contact Multi-Surfac, PK12 (33808)
- READ RIGHT Disinfecting Phone Wipes, 5 x 5", 72 Pack (REARR1303)
- CHASE PRODUCTS Stainless Steel Cleaner Wipes (CHU5505H)
- PIG Light-Duty Solvent Wipers, 6PK (WIP191)
- CHEMTRONICS Alcohol Wipes, 4" x 3", 50 ct, PK50 (CP400)
- Pampers Specialty Wipes