Paw Bio Retractable Leash with Green Pick-up Bags; Glow in the dark
Mfr # PA610768
Zoro # G103793301
Product Information
- Brand Pamperedpets
- MFR # PA610768
- Zoro # G103793301
- UPC # 723902561546
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Walking the dog may seem easy, but you always need to make sure you've got the proper supplies, so make sure you take everything you need with this P. A. W. Bio Retractable Leash with Pick-up Bags. This retractable leash is the perfect way to take your dog for a walk without worrying about having to grab waste bags as you head out the door. The leash features a one size fits all design that's suitable for dogs up to 110 lbs and includes a 16 foot length with built-in locking mechanism. Plus, it includes a pet waste bag dispenser that comes fully loaded with 12 pet waste bags so you can enjoy a convenient hands- and pocket-free way to carry those must-have waste bags.
Features- Leash features a one size fits all design that's suitable for dogs up to 110 lbs
- Leash reaches a maximum of 16 feet and includes a built-in locking mechanism
- Includes a reloadable pet waste bag dispenser for convenient hands and pocket-free portability of waste bags
- Comes ready to use with 12 pet waste bags
- Retractable Leash
- 12 Pet Waste Bags
- Color: Green
- Compatibility: Suitable for dogs up to 110 lbs
- Leash Length: 16 ft.
- Number of Bags: 12 bags
- Dimension: 6.5" H x 5" W x 3" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAPPER Cap - Fuel Tank, Black (1714020SM)
- MAXPOWER DECK WHEEL PLST 5""D (335095)
- WESTWARD Snow Shovel, 39 in Steel D-Grip Handle, Poly Blade Material, 19 17/25 in Blade Width (21AD03)
- SEYMOUR MIDWEST HANDLE REPLC D-GRIP 24 in. (MG-PY-RBA-24)
- ORRVILLE Tree Tie Out F/Dog Med (Q251500099)
- HOWARD PET PRODUCTS Retract Tie Out 80-120# (8431)
- SASSY DOG WEAR Sassy Dog Wear RAINBOW4-L 6 ft. Dog Leash; Rainbow - Large (RAINBOW4-L)
- BOSS PET STAKE DOG TIE OUT 20"" (A01310)
- BELOVED 75in. X 6 Jelly Roll Design Dog Lead (BE82795)
- COASTAL PET Titan Welded Link Tie Out Chain 4.5 mm 20' (2556-20)
- ORRVILLE Chain Dog Tie Out 20' (43720)
- Pamperedpets Pet Leashes & Harnesses