Paw Bio Retractable Leash with Green Pick-up Bags; Blue
Mfr # PA603008
Zoro # G003793128
Product Information
- Brand Pamperedpets
- MFR # PA603008
- Zoro # G003793128
- UPC # 723902561539
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Walking the dog may seem easy, but you always need to make sure you've got the proper supplies, so make sure you take everything you need with this P. A. W. Bio Retractable Leash with Pick-up Bags. This retractable leash is the perfect way to take your dog for a walk without worrying about having to grab waste bags as you head out the door. The leash features a one size fits all design that's suitable for dogs up to 110 lbs and includes a 16 foot length with built-in locking mechanism. Plus, it includes a pet waste bag dispenser that comes fully loaded with 12 pet waste bags so you can enjoy a convenient hands- and pocket-free way to carry those must-have waste bags.
Features- Leash features a one size fits all design that's suitable for dogs up to 110 lbs
- Leash reaches a maximum of 16 feet and includes a built-in locking mechanism
- Includes a reloadable pet waste bag dispenser for convenient hands and pocket-free portability of waste bags
- Comes ready to use with 12 pet waste bags
- Retractable Leash
- 12 Pet Waste Bags
- Color: Blue & Green
- Compatibility: Suitable for dogs up to 110 lbs
- Leash Length: 16 ft.
- Number of Bags: 12 bags
- Dimension: 6.5" H x 5" W x 3" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Muffler Gasket For Honda Gx240 Gx270 Gx340 Gx390 18381-Ze2-800 486-503 (486-503)
- REPELLEX Systemic Animal Repellent, PK300 (20006)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 50 ft. (20023717)
- COBRACO Welcome Garden Planter w/Coco Liner, Blk (WGPFW)
- JACKS Cotton Lead Rope with Brass Plated Snap Red (1307RE)
- ORRVILLE Stake Dog Tie Out 16" (Q250700099)
- CAROLINES TREASURES Carolines Treasures BDBA316BTH68 Springtime Dogs Leash or Key Holder (BDBA316BTH68)
- PARTY ANIMAL 4 ft. x 0.62 in. Basic Nylon Dog Leash Lead, Dark Green (PA1669933)
- WESTMINSTER PET Westminster Pet Products 223876 26 in. Pet Expert Chain Dog Collar (223876)
- LUPINE DOG LEASH 6FT 3/4"" RED (22509)
- LUPINE DOG LEASH 6' 1""TAILFEATR (32659)
- Pamperedpets Pet Leashes & Harnesses