Shop All Cough, Cold & Flu
Pamperedpets
Papillon Multi-Tabs Plus Chewable Tablets; 180 Count
Mfr # PA721497
Zoro # G904165802
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pamperedpets
- MFR # PA721497
- Zoro # G904165802
- UPC # 723902656105
- Country of Origin China
- Category Cough, Cold & Flu
Description
Multi-Tabs Plus are recommended for the health of active, older and working dogs as a daily supplement. Provides a dietary source of vitamins and minerals for better health and more energy. Multi-Tabs Plus also provides a high quality source of protein. Give by hand just prior to feeding, or crumble and mix with food.
- Health Insurance for about 8 Cents a Day
- Chewable Tablets that Dogs Love!
- Great for Skin & Coat
- 180 Count
- All values are minimum quantities unless otherwise stated
- Calcium (minimum).. 5.0% (maximum). . 8.0%
- Phosphorus.. 4.0%
- Potassium.. 0.6%
- Chloride.. 0.6%
- Magnesium.. 0.1%
- Iron.. 3.0 mg
- Copper..0.1 mg
- Manganese.. 0.25 mg
- Zinc.. 1.4 mg
- Iodine.. 0.05 mg
- Vitamin A..1,500 IU
- Vitamin D3.. 150 IU
- Vitamin E.. 15 IU
- Thiamine..0.24 mg
- Riboflavin.. 0.65 mg
- Niacin.. 3.4 mg
- Vitamin B6.. 0.24 mg
- Vitamin B12.. 7.0 mcg
- Choline.. 40.0 mg
- Ascorbic Acid (Vitamin C)*.. 120 mg
- Dogs under 10 lb - 1/2 tablet daily
- Dogs over 10 lb - 1 tablet daily
- Store tightly closed at room temperature to ensure freshness
- For animal use only. Keep out of the reach of children and animals. In case of accidental overdose, contact a health professional immediately
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Cardboard, 50 Person (59358)
- REVLON CURL IRON PRFCT HEAT3/4"" (RV052CP)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord (114194)
- GEORGIA-PACIFIC Hand/Body Lotion, Pump Bottle, 443mL, PK6 (43461)
- SC JOHNSON PROFESSIONAL Sunscreen, SPF 30, Cartridge, 1L, PK6 (SUN1L)
- TYLENOL Tylenol PM Extra Strength Caplets 24 Count, PK72 (3048225)
- PHYSICIANSCARE Tablets, Sinus, PK50 (90087)
- PHYSICIANSCARE Aspirin Medication, Two-Pack, PK50 (90014-002)
- MOTRIN Motrin Ibuprofen Caplets 24 Caplets, PK48 (3048126)
- ADVIL Advil Loose 10 Count, PK144 (015112)
- MEDIQUE PRODUCTS Antacid, 250/Box (80248)
- Pamperedpets Over-the-Counter Medication