Shop All Pet Collars
Pamperedpets
Extra Fine Chrome Snake Chain 14 In
Mfr # PA444205
Zoro # G803739296
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pamperedpets
- MFR # PA444205
- Zoro # G803739296
- UPC # 747216345258
- Country of Origin China
- Category Pet Collars
Description
Beautiful Medium Gold Snake Chain collars add a touch of class at the dog show. Each includes a hangtag for ready retailing. Extra-fine 4 mm Gold Snake Chain Collars are also available.
- Features a hexagonal link design
- Coated in gold
- All Collars are guaranteed for life
- Material - Gold-coated brass
- Color - Chrome
- Collar Size - 14 in.
For choke collars, measure the circumference of pet’s neck and add 2 in. - 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FLEXVOLT(R) 60V MAX* Handheld Blower Kit (DCBL770X1)
- COLLOMIX Collomix 25105 Xo1-R Professional Hand-Held Power Mixer (25105)
- BIG 4 WHEELER WHEELBARROW Wheelbarrow, Heavy Duty, 10 cu. Ft. (B4W-10)
- ZIPPO Black Tactical Lighter Pouch (48400)
- LUPINE Lupine Inc .75in. X 9in.-13in. Adjustable Jelly Roll Design Dog Collar 96901 (96901)
- QUALITYCARE Philadelphia Cervical Collar - Medium (QU161410)
- LEATHER BROTHERS Sunglo Collar 1 x 27 in (100DOR27)
- BAYER Seresto Large Dog Collar (81857960-SLD)
- COASTAL PET Dog Chain Training Collar 2.0mm 16" Silver (00110-G2016)
- ULTRAHUND Ultrahund Play Regular Collar 1" BLACK 22" (4128-BK-22)
- LUPINE PET Lupine 1" Berry 12"-20" Adj. Collar (36952)
- Pamperedpets Pet Collars