Shop All Pet Leashes & Harnesses
Pamperedpets
2-5R 16 ft. Retractable Dog Leash Red
Mfr # PA613558
Zoro # G203773104
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pamperedpets
- MFR # PA613558
- Zoro # G203773104
- UPC # 654204860887
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Features- Lock pin overrides automatic retraction
- Material: Nylon
- Product Type: Retractable Dog Leash
- Length: 16 ft.
- Color: Red
- Size: Medium
- Load Limit: 44 lb
- Dimension: 8.1" H x 5" W x 1.4" L
- Weight: 0.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 10 ft x 12 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1012)
- BIRCHWOOD CASEY Gong Two Hole 3/8" AR500 Steel, 10 (BC-47615)
- MIDWEST RAKE Straight Lute, 30", 82", Goliath (56133)
- JAMESON FG Series 6-foot Extension Pole, 2-pack (FG-6-2PK)
- PDQ Cable Dog Tie Out 30'Lrg (Q3530SPG99)
- ORRVILLE Chain Dog Tie Out 20' (43720)
- CAROLINES TREASURES Carolines Treasures BB8323TH68 Miniature Pinscher Welcome Leash or Key Holder (BB8323TH68)
- WESTMINSTER PET Westminster Pet Products 223887 0.62 x 16 in. Pet Expert Dog Collar Blue Pack of 3 (223887)
- LUPINE PET Lupine 14245 .75 in. Puppy Love 20 in. - 30 in. Step in Harness (14245)
- JACKS Cotton Lead Rope with Brass Plated Snap Red (1307RE)
- COASTAL PET Titan Welded Link Tie Out Chain 4.5 mm 20' (2556-20)
- Pamperedpets Pet Leashes & Harnesses