Shop All Toilet Paper Dispensers & Holders
Pamex
Campbell Collection Surface Paper Holder with White Roller Bright Chrome Finish
Mfr # BC2CP41
Zoro # G804992713
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Chrome
- Dispenser Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pamex
- MFR # BC2CP41
- Zoro # G804992713
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.38 in |
Dispenser Width | 7 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Chrome |
Dispenser Mounting | Surface |
Finish | Bright Chrome Finish |
Description
Pamex BC2CP41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAVICIDE Cleaner and Disinfectant, 24 oz. Bottle, Unscented (24CD078024)
- OSBORN Scratch Brush, 3x19 Rows (0005401700)
- COLORCORE ColorCore 24" Single Blade Squeegee, Red (726014)
- COLGATE-PALMOLIVE Softsoap, ANTIBACTERIAL LIQUID HAND SOAP REFILLS, FRESH, ORANGE, 50 OZ (46325EA)
- PAMEX Ventura Collection European Style Paper HolderSatin Nickel (BC7SN43)
- BOBRICK Stainless Steel 2-Roll Tissue Dispenser, 6 1/16 x 5 15/16 x 11 (2888)
- PARADISE BATHWORKS Elysium, Paper Holder SS Tube, Chrome (63326)
- KOHLER Standard Roller (GP1409388)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-2848)
- BETTER LIVING Chrome Silver Toilet Paper Holder (53543)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- Pamex Toilet Paper Dispensers & Holders