Shop All Toolholder Accessories
Pam-Buehnen
Tool Stand, Steel
Mfr # Tool Stand
Zoro # G8475652
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HB 700KD Extrusion, HB 710 Extrusion, HB 710 HT, HB 710 Spray
- Includes Air Service Unit
- Voltage 110 to 120V
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pam-Buehnen
- MFR # Tool Stand
- Zoro # G8475652
- UPC # 838011004478
- Country of Origin Germany
- Category Toolholder Accessories
Details
Item | Tool Stand |
For Use With | HB 700KD Extrusion, HB 710 Extrusion, HB 710 HT, HB 710 Spray |
Includes | Air Service Unit |
Voltage | 110 to 120V |
Material | Steel |
Color | Blue |
Series | PAM Fastening |
Product Type | Tool Stand |
Wattage | 350 W |
Description
Tool Stand, Color Blue, For Use With HB 700KD Extrusion, HB 710 Extrusion, HB 710 HT, HB 710 Spray, Includes Air Service Unit, Material Steel, Voltage 110 to 120V, Wattage 350 W, Product Type Tool Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #3-48UNC (341599)
- CLEVELAND 60PC NAS907 Type J Heavy-Duty Cobalt Jobber Length Drill Set Cleveland 2213 Straw HSS-CO 8% #1-#60 (C70366)
- GREENLEE Hose Unit-Hyd (17707)
- LENOX SAW HOLE 4-3/4""BIMETAL (2079619)
- WILTON TAK-GHW, Attachment for All W Lathe (ALL W MODELS)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 5/8 in. (0224451)
- SCHUNK Chuck Jaw, Hard Stepped Block, Steel, PK3 (0162097)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (SMW10P1)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- Pam-Buehnen Toolholder Accessories