Shop All Hot Melt Glue Gun Parts & Accessories
Pam-Buehnen
Purge Cleaner, Ethylene Vinyl Acetate, Run Temperature Up To 375 Degrees F
Mfr # U7588
Zoro # G4954485
original price:
$35.00
6% off
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ethylene Vinyl Acetate
- Includes (1) Purge Cartridge
- For Use With HB 700KD Extrusion, HB 710 Extrusion, HB 710 HT, HB 710 Spray
- Operating Temp. 375 Degrees F
- Series PAM Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pam-Buehnen
- MFR # U7588
- Zoro # G4954485
- UPC # 838011004492
- Country of Origin Germany
- Category Hot Melt Glue Gun Parts & Accessories
Details
Item | Purge Cleaner |
Material | Ethylene Vinyl Acetate |
Includes | (1) Purge Cartridge |
For Use With | HB 700KD Extrusion, HB 710 Extrusion, HB 710 HT, HB 710 Spray |
Operating Temp. | 375 Degrees F |
Series | PAM Fastening |
Maximum Operating Temperature | 375 Degrees F |
Product Type | Purge Cleaner |
Description
Purge Cleaner, For Use With HB 700KD Extrusion, HB 710 Extrusion, HB 710 HT, HB 710 Spray, Includes (1) Purge Cartridge, Material Ethylene Vinyl Acetate, Product Type Purge Cleaner, Maximum Operating Temperature 375 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY HENRY 11987 Flooring Adhesive, 4 gal Pail (11987)
- IDL PACKAGING 3/4in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46703)
- FROGTAPE ShurTape 1.41 in. x 60yd Pro Grade Orange Painter's Tape, 4PK (242808)
- FROGTAPE Frog Tape 1.88 X 60 Yds. (1358464)
- NORDSON BLUE SERIES 240V-AC 376W 12FT HOT MELT GLUE HOSE (274795)
- PROSKIT Pro'sKit Glue Sticks, 900-118A, For 900-115 Glue Gun, 6 Pieces Per Pack (900-118A)
- NORDSON PACK OF 5 REPLACEMENT FILTER INSERT 100 MESH OTHER HOT MELT PARTS AND ACCESSORY, 5PK (1007373)
- NORDSON 6FT 240V-AC 184W HOT MELT GLUE HOSE (274792)
- NORDSON MINIBLUE SUREBEAD NOZZLE KIT 0.012IN OTHER HOT MELT PARTS AND ACCESSORY (1121480)
- 3M Hot Melt Applicator Foot Pedal and Guard Assembly, For Use With Bench Mounted Applicator (9277)
- NORDSON Hot Melt Service Kit, 7429926, Nordson, Other Hot Melt Parts And Accessory (7429926)
- Pam-Buehnen Hot Melt Glue Guns & Accessories