Shop All Hot Melt Adhesives
This Product is Discontinued
Pam-Buehnen
Hot Melt Adhesive, White, 1/2 in Dia, 10 in L, 25 sec. Begins to Harden, 396 PK (Discontinued)
Mfr # UX 1012
Zoro # G4594755
Free Shipping & Returns
This Product is Discontinued
Key Features
- Diameter 1/2 in
- Length 10 in
- Materials Bonded Ceramic, Fabric, Metal, Plastic, Wood
- Working Time 30 sec
- Begins to Harden - Adhesives 25 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pam-Buehnen
- MFR # UX 1012
- Zoro # G4594755
- UPC # 838011004508
- Country of Origin Mexico
- Category Hot Melt Adhesives
Dimensions
Diameter | 1/2 in |
Length | 10 in |
Diameter - Glue Sticks | 1/2 in |
Length - Glue Sticks | 10 in |
Description
Hot Melt Adhesive, Color White, Diameter 1/2 in, Length 10 in, Melting Temperature 305 Degrees to 375 Degrees F, Product Format Smooth Sticks, Series PAM Fastening, Working Time 30 sec, Maximum Viscosity 13,000 cps, Minimum Viscosity 13,000 cps, Electrically Insulating No, Features General Purpose, Versatile Substrates, High Tack No, Low Odor No, Materials Bonded Ceramic, Fabric, Metal, Plastic, Wood, Primary Applications General Purpose, Shear Strength Not Specified, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.