Shop All Hot Melt Glue Guns
Pam-Buehnen
Glue Gun, 20 in L, 120V, 350 W, 7 lb/hr
Mfr # HB 500HT
Zoro # G8475713
product price: $3,879.99
/ea
Free Shipping & Returns
$3,879.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20 in
- Voltage 120V
- Output 7 lb/hr
- Glue Stick Capacity 6.8 oz.
- Series HB 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pam-Buehnen
- MFR # HB 500HT
- Zoro # G8475713
- UPC # 838011004560
- Country of Origin Germany
- Category Hot Melt Glue Guns
Dimensions
Length | 20 in |
Tool Length | 20 in |
Details
Item | Glue Gun |
Voltage | 120V |
Output | 7 lb/hr |
Glue Stick Capacity | 6.8 oz. |
Series | HB 500 |
Watts | 350 W |
Includes | Air Service Unit |
Operating Temp. | 248 To 482 Degrees F |
For Use With | Granulate Hot Melt Glues, HB 700KD Extrusion, HB 710 Extrusion, HB 710 HT, HB 710 Spray, Hot Melt Glues in Plugs (43 mm dia x 50 mm L) |
Wattage | 350 W |
Power Source | Corded |
Brand & Series | PAM-BUEHNEN HB 500 |
Maximum Operating Temperature | 482 Degrees F |
Feed | Pneumatic |
Standards | CE |
Tool Weight | 19.4 lb |
Minimum Operating Temperature | 248 Degrees F |
Output Rate | 7 lb/hr |
Compatible Format | Chips, Pellets |
Temperature Set Points | 248 Degrees F, 482 Degrees F |
Features | Adjustable Temperature |
Description
Glue Gun, Compatible Format Chips, Pellets, Maximum Operating Temperature 482 Degrees F, Minimum Operating Temperature 248 Degrees F, Output Rate 7 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 19.4 lb, Series HB 500, Temperature Set Points 248 Degrees F, 482 Degrees F, Standards CE, Feed Pneumatic, Tool Length 20 in, Features Adjustable Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISTYS Pipe Cement, Clear, 16 oz. (RH-MCLV-PT-12)
- 3M Duct Tape, Blue, 60 yd.L x 96mmW, 12.1 mil (8979)
- DAP Finishing Tool, Yellow, Plastic, Not Applicable (18570)
- SCOTCH 3M™ 231 Masking Tape, 7.6 Mil, 1" x 60 yds., Tan, 12/Case (T93523112PK)
- SUREBONDER Glue Gun, 120V, 800 W, 11.6 lb/hr (MGG-800)
- PROSKIT Battery Operated Glue Gun (GK-368)
- SUREBONDER Plus Series Dual Temperature Hot Glue Gun, PK2 (DT-270F)
- PARTNERS BRAND Adjustable Temperature Glue Applicator, AS-220, Black, 1/Each (GL4300)
- STANLEY Glue Gun, 6 1/2 in L, 120V, 80 W (GR25-2)
- STANLEY Glue Gun, 4 1/4 in L, 120V, 15 W (GR10)
- SUREBONDER Heavy-Duty High Temperature Professional Glue Gun PRO2-100 - 110 / 120V 100W (606PRO2100)
- Pam-Buehnen Hot Melt Glue Guns & Accessories