Shop All Hot Melt Glue Guns
Pam-Buehnen
Glue Gun, 12 1/4 in L, 120V, 600 W, 7 lb/hr
Mfr # PA-00-H219900
Zoro # G8475661
product price: $3,403.99
/ea
Free Shipping & Returns
$3,403.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hot Melt
- Length 12 1/4 in
- Voltage 120V
- Output 7 lb/hr
- Glue Stick Capacity 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pam-Buehnen
- MFR # PA-00-H219900
- Zoro # G8475661
- UPC # 838011004430
- Country of Origin Germany
- Category Hot Melt Glue Guns
Dimensions
Length | 12 1/4 in |
Tool Length | 12 1/4 in |
Size | 10 oz / 310mL |
Compatible Glue Stick Diameter | 7/16 in |
Description
Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature 104 Degrees F, Output Rate 7 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 8 lb, Series HB 700, Temperature Set Points 104 Degrees F, 400 Degrees F, Standards CE, Feed Pneumatic, Tool Length 12 1/4 in, Compatible Glue Stick Diameter 7/16 in, Features Adjustable Temperature, Automatic Temperature Reduction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Double Side Foam Mounting Tape, 1 in W Thick, Transparent, 1 Pk (6036002)
- HOMAX Caulk Removal Tool (5855)
- DAMTITE DAMTITE 04025 Vinyl Concrete Patch, 25 lb Pail (4025)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 50 mL Bottle (11150)
- ARROW FASTENER Cordless Glue Gun (GT30LI)
- GENESIS 4-Volt Li-Ion Glue Gun (GLGG04V2)
- SUREBONDER Glue Gun, 10 1/2 in L, 120V, 220 W, 5 lb/hr (PRO2-220)
- SUREBONDER Heavy-Duty High Temperature Professional Glue Gun PRO2-100 - 110 / 120V 100W (606PRO2100)
- GORILLA GLUE Gorilla Mini Glugn Dltmp (8401502)
- SUREBONDER Glue Gun, 8 in L, 18V, 60 W, 1 lb/hr (Pro2-60KIT)
- STANLEY Glue Gun, 4 1/4 in L, 120V, 15 W (GR10)
- Pam-Buehnen Hot Melt Glue Guns