Shop All Plastic Sheets
Palsun
Polycarbonate polycarbonate sheet 48 L x 24 W x
Mfr # 171362
Zoro # G110065316
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Width 24
- Plastic Length 48
- Plastic Color Solar Grey
- For Use With PALSUN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palsun
- MFR # 171362
- Zoro # G110065316
- UPC # 763552439628
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24 |
Plastic Length | 48 |
Height | 0.236 |
Depth | 0.236 |
Details
Item | polycarbonate sheet |
Plastic Material | Polycarbonate |
Plastic Color | Solar Grey |
For Use With | PALSUN |
Includes | 1 polycarbonate flat sheet |
Description
Palsun flat polycarbonate sheets are virtually unbreakable, yet lightweight with high clarity, making it a great alternative to glass and many other plastics. Aesthetically pleasing, the solar grey tint provides 50% light transmission. Palsun can be cold bent, fabricated or formed, and offers good thermal properties. Ideal for both commercial and demanding DIY interior or exterior applications, including window glazing, safety guards, protective covers, skylights, sound barriers/partitions, fabricated parts and more.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 30A (BULK-RS-S30-64)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1-1/2" Dia. (2XMR7)
- ZORO SELECT Rod, Steel, 8620, 1 In Dia x 6 Ft L (2KUL1)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Roll, 36"x10 ft, Black, 30A (BULK-RS-N30-121)
- PALSUN Polycarbonate polycarbonate sheet 12 L x 12 W x (171361)
- PALSUN Polycarbonate polycarbonate sheet 14 L x 11 W x (102355)
- PALSUN Polycarbonate polycarbonate sheet 48 L x 24 W x (188669)
- PALSUN Polycarbonate polycarbonate sheet 48 L x 24 W x (187903)
- PALSUN Polycarbonate polycarbonate sheet 48 L x 24 W x (188666)
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (188672)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 3" W x 2" Thick (BULK-PS-AC-233)
- Palsun Plastic Sheets