Shop All Plastic Sheets
Palsun
Polycarbonate polycarbonate sheet 36 L x 24 W x
Mfr # 187904
Zoro # G710065310
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Width 24
- Plastic Length 36
- Plastic Color Clear
- For Use With PALSUN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palsun
- MFR # 187904
- Zoro # G710065310
- UPC # 763552442192
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24 |
Plastic Length | 36 |
Depth | 0.177 |
Height | 0.177 |
Details
Item | polycarbonate sheet |
Plastic Material | Polycarbonate |
Plastic Color | Clear |
For Use With | PALSUN |
Includes | 1 polycarbonate flat sheet |
Description
Palsun flat polycarbonate sheets are virtually unbreakable, yet lightweight with high clarity, making it a great alternative to glass and many other plastics. Aesthetically pleasing, the solar grey tint provides 50% light transmission. Palsun can be cold bent, fabricated or formed, and offers good thermal properties. Ideal for both commercial and demanding DIY interior or exterior applications, including window glazing, safety guards, protective covers, skylights, sound barriers/partitions, fabricated parts and more.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, FDA Buna, 5/16 In Dia, 50 Ft. (ZUSA-RC-1750)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1-1/2" Dia. (1UTX2)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8x3/4 In, 8 ft. (6ALX5)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 3/16" Dia. (2XPE2)
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (188672)
- PALSUN Polycarbonate polycarbonate sheet 48 L x 24 W x (188666)
- PALSUN Polycarbonate polycarbonate sheet 14 L x 11 W x (102355)
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (188664)
- PALSUN Polycarbonate polycarbonate sheet 48 L x 24 W x (188670)
- PALSUN Polycarbonate polycarbonate sheet 48 L x 24 W x (187903)
- USA INDUSTRIALS HDPE Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PE-30)
- Palsun Plastic Sheets