Shop All Plastic Sheets
Palsun
Polycarbonate polycarbonate sheet 14 L x 11 W x
Mfr # 100880
Zoro # G410065320
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Width 11
- Plastic Length 14
- Plastic Color Clear
- Includes 1 polycarbonate flat sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palsun
- MFR # 100880
- Zoro # G410065320
- UPC # 712399000027
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 11 |
Plastic Length | 14 |
Height | 0.118 |
Depth | 0.118 |
Details
Item | polycarbonate sheet |
Plastic Material | Polycarbonate |
Plastic Color | Clear |
Includes | 1 polycarbonate flat sheet |
For Use With | PALSUN |
Description
Palsun flat polycarbonate sheets are virtually unbreakable, yet lightweight with high clarity, making it a great alternative to glass and many other plastics. Aesthetically pleasing, the solar grey tint provides 50% light transmission. Palsun can be cold bent, fabricated or formed, and offers good thermal properties. Ideal for both commercial and demanding DIY interior or exterior applications, including window glazing, safety guards, protective covers, skylights, sound barriers/partitions, fabricated parts and more.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley Hardware 4021BC Series 341123 Slotted Angle, 36 in L, Galvanized Steel (N341-123)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.125X6-6)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 in Thick, Charcoal (ZUSA-PU-141)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 108 in L, 1 in Thick, Black (ZUSA-EVA-30)
- PALSUN Polycarbonate polycarbonate sheet 36 L x 24 W x (187904)
- PALSUN Polycarbonate polycarbonate sheet 12 L x 12 W x (171361)
- PALSUN Polycarbonate polycarbonate sheet 48 L x 24 W x (188666)
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (188664)
- PALSUN Polycarbonate polycarbonate sheet 48 L x 24 W x (188669)
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (100173)
- ONLINEMETALS Aluminum Tube-Round 96 L x (22860)
- Palsun Plastic Sheets