Shop All Wood Screws
Palram
Wood Screw, 2, Carbon Steel 5 PK
Mfr # 401038
Zoro # G910065325
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Materials for Use With PALRAM
- Includes (250 QTY) 2 in. fasteners
- Head Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palram
- MFR # 401038
- Zoro # G910065325
- UPC # 763552441232
- Country of Origin United States
- Category Wood Screws
Dimensions
Fastener Length | 2 |
Head Height | 6 |
Details
Material | Carbon Steel |
Materials for Use With | PALRAM |
Item | Wood Screw |
Includes | (250 QTY) 2 in. fasteners |
Description
Used to attach Suntuf, Suntop, or Palruf panels to metal framing, these 2 In. carbon steel screws are galvanized with a zinc plating to resist rust and corrosion. They come with a sealing EPDM washer to prevent leaks through the panels at the point of attachment. EPDM washers are chemically compatible with the PVC and Polycarbonate corrugated roofing panels and only fasteners with an EPDM washer should be used in applying these panels. 2 In. fasteners are recommended for fencing or vertical installation when panels are fastened through the valley of the corrugation.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, #10-32, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-360-G1000)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.100.1000)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-5/8" L, PK50 (WWG-BPS-203)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 25 PK (MGLT-R6-E-PKT)
- PALRAM Wood Screw, 2, 250 PK (93035)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02538)
- MIDWEST FASTENER Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Slotted Drive, 14 PK (63108)
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0062)
- ZORO SELECT Wood Screw, #6, 7/16 in, Black Oxide Steel Pan Head Square Drive, 10000 PK (0607DQPDB)
- CSH Wood Screw, #8, 2-1/2 in, Zinc Plated Stainless Steel Round Head Combination Phillips/Slotted Drive (0.RWCC08212Z17)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Round Head Square Drive, 1000 PK (754226)
- Palram Wood Screws