Palram

Palram - Canopia HG9117 12 x 21 ft. Arcadia Carport


product price: $4,541.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Palram
  • MFR # HG9117
  • Zoro # G704022312
  • UPC #
    763552425447
  • Country of Origin China
  • Category Name Badges

Description

The Arcadia 12' x 21' Carport/Patio Cover is designed to be installed easily by 2 people within a few hours and does not require advanced building skills or special tools. The virtually unbreakable 6 mm bronze polycarbonate panels provide 100% UV protection and simply slide into place-no need to get on the roof to secure them. It comes with pre-drilled holes, pre-cut panels and included screws as well as an anchor kit for securing your carport. This stylish and durable shelter will protect your vehicle, RV, boats or outdoor living space from snow, rain, leaves and harmful UV rays. The sturdy, powder coated gray aluminum and galvanized steel frame is rust resistant, easy to clean with your garden hose, and has 30lbs/sq. ft. snow load.

Including:
  • Two gutters, with downspout, to direct rain away from the sides, wide entry with high clearance and a great re-assembly option in case you need to change locations. A smart choice for your vehicles, boats, trailers, or patio.
Specifications
  • Size: 12 x 21 ft.
  • Weight: 269 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.