Palram

Palram - Canopia HG9100 Arcadia Carport


product price: $3,832.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Palram
  • MFR # HG9100
  • Zoro # G303914803
  • UPC #
    763552700810
  • Country of Origin Israel
  • Category Name Badges

Description

Arcadia Carport Patio Cover. Protect your vehicle or patio from harsh elements including sun, rain, snow and hail with this attractive structure. The Arcadia covers and area 11' 1" x 16' 6" and is versatile enough to also be used as a patio covering for your backyard or by the pool. The virtually unbreakable clear polycarbonate roof protects from elements. Easy to assemble with two people and requires no special tools.
  • Virtually unbreakable clear polycarbonate panels provide UV protection and limit exposure to rain, hail and snow.
  • Polycarbonate panels provide UV protection and limit exposure to rain, hail and snow.
  • Quick to assemble with two people; pre-drilled holes, pre-cut panels and included screws. Anchors to concrete pad or footings.
  • Control the flow of rainwater away from your vehicle or patio and route for drainage collection.
  • Use as a carport or patio pavilion, or both! Arcadia is easy to unassemble, move and re-assemble.
  • Polycarbonate
  • Frame Color: Gray
  • Frame Material: Galvanized Steel
  • Ventilation:
  • Panel Color: Bronze
  • Warranty: 5 Year
  • Dimensions:
  • Length: 198
  • Width: 133
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.