Shop All Greenhouses & Accessories
Palram
Palram - Canopia HG6012 Snap and Grow Greenhouse - 6 x 12 ft.
Mfr # HG6012
Zoro # G403902083
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,716.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palram
- MFR # HG6012
- Zoro # G403902083
- UPC # 763552700636
- Country of Origin Israel
- Category Greenhouses & Accessories
Description
The all new Snap and Grow Silver 6 x 12 greenhouse has been engineered from the ground up to get you growing quickly. It features the innovative SmartLock connector system that allows you to assemble the heavy-duty, aluminum frame quickly and easily without a lot of hardware. The innovative split door and vent windows are even preassembled out of the box! The tough, crystal-clear SnapGlas panels simply slide and lock into place without any complicated tools or hardware. Get growing so you too can start to enjoy greenhouse gardening in a Snap.
Includes preassembled door and window with weatherstripping.
Crystal clear SnapGlas polycarbonate panels are virtually unbreakable.
Heavy-duty, corrosion resistant aluminum frame.
Galvanized steel base kit with spike hold-downs included.
Unique, split-style door provides easy access and ventilation.
Over 70 sq. ft of usable interior space and 6'-8" of headroom.
Two adjustable roof vents.
Safe. No glass to break.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Lime Green Polypropylene Handle (698177)
- MTD Blade-19.0 Hi Lift (942-04416)
- SUPERIOR ELECTRIC Round Electric Cable Hatch for 50 Amp Cord - White (RVA1574)
- DB ELECTRICAL Seat for Universal Products (3010-0056)
- PALRAM Palram - Canopia HG5010 Mythos Greenhouse - 6 x 10 ft. - Silver (HG5010)
- PALRAM Palram - Canopia HG6008 Snap and Grow Greenhouse - 6 x 8 ft. (HG6008)
- PALRAM Palram - Canopia HG5504 Hybrid Greenhouse - 6 x 4 ft. - Silver (HG5504)
- PALRAM Palram - Canopia HG5504G Hybrid Greenhouse - 6 x 4 ft. - Green (HG5504G)
- PALRAM Canopia 6 x 8 in. - Canopia Hybrid Greenhouse Green (HG5508G-1B)
- PALRAM Palram - Canopia HG5008 Mythos Greenhouse - 6 x 8 ft. - Silver (HG5008)
- JANNSEN Royal Victorian VI 36 with twin-wall polycarbonate (VI 36 Poly)
- Palram Greenhouses & Accessories