Shop All Greenhouses & Accessories
Palram
Palram - Canopia HG6008 Snap and Grow Greenhouse - 6 x 8 ft.
Mfr # HG6008
Zoro # G703902264
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palram
- MFR # HG6008
- Zoro # G703902264
- UPC # 763552700216
- Country of Origin Israel
- Category Greenhouses & Accessories
Description
One hallmark of a good structure is that it offers convenience to the end user; and that's exactly what our Snap and Grow Greenhouse's SmartLock connector system gives you. Heavy duty aluminum frames assemble quickly without a lot of hardware. Tough crystal-clear SnapGlas panels lock into place easily, and are virtually unbreakable. Choose from lengths of 8, 12, and 16 feet. We also offer 4' extension sections, so you can quickly expand your structure. Make any backyard a sanctuary in a snap.
Fast and easy assembly using SmartLock connectors.
Unique, split-style door provides easy access and ventilation.
Includes preassembled door and window with weather-stripping.
Great for growing in all climates.
Width: 6'-3".
Length: 8'-4".
Sidewall height: 4'-0".
Frame spacing: 2'.
Height at apex: 6'-9".
Glazing: clear, single-layer SnapGlas polycarbonate panels.
Frame: aluminum with rigid polypropylene SmartLock connectors.
Ventilation: (1) adjustable roof vent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foamer Injector, w/34 oz. Bottle (FL803)
- STENS Spindle Shaft 285-211 For Exmark 1-413330 (285-211)
- SKOUTS HONOR Dog Pet Stain and Odor Remover 1 gal (SH16SO128)
- MTD Carburetor-Primer (951-05251)
- PALRAM Palram - Canopia HG5010 Mythos Greenhouse - 6 x 10 ft. - Silver (HG5010)
- PALRAM Palram - Canopia HG5506G-1B Hybrid Greenhouse - 6 x 6 ft. - Green (HG5506G-1B)
- PALRAM Palram - Canopia HG5006-1B Mythos Greenhouse - 6 x 6 ft. - Silver (HG5006-1B)
- PALRAM Palram - Canopia HG5812 Essence Greenhouse - 8 x 12 ft. (HG5812)
- PALRAM Canopia Hybrid Lean-To Greenhouse - 4 X 8 Ft. (HG5548)
- PALRAM Palram - Canopia HG6012 Snap and Grow Greenhouse - 6 x 12 ft. (HG6012)
- RION Palram - Canopia Grand Gardener 2 Greenhouse - 8 X 12 Ft. - Clear (HG7212C)
- Palram Greenhouses & Accessories