Shop All Greenhouses & Accessories
Palram
Palram - Canopia HG5014 Mythos Greenhouse - 6 x 10 ft. - Forest Green
Mfr # HG5014
Zoro # G403901772
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,801.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palram
- MFR # HG5014
- Zoro # G403901772
- UPC # 763552428585
- Country of Origin Israel
- Category Greenhouses & Accessories
Description
The Palram Mythos series greenhouse is the perfect growing structure for hobby gardeners. Equipped with twin-wall polycarbonate panels and a durable frame, your growing needs and wants are met under one roof.
Features- Virtually unbreakable 4 mm twin-wall polycarbonate panels block up to 99.9% of UV rays and diffuse sun light eliminating the risk of plant burn and shade areas
- Rust resistant aluminum frame with 84 sq feet of growing space
- Includes two adjustable roof vents, rain gutters
- Over 15 applicable accessories available for purchase to enhance your growing environment
- 5 year limited warranty and US based customer support
- Snow load 35 pounds per square foot
- Withstands winds up to 60 mph when incorporated with the anchoring kit
- Wide roof, high walls
- Average setup time four to five hours
- The Nature Series works with Palram's line of hobby greenhouse accessories to maximize space and a more productive growing season
- lockable door handle with magnetic door catch and a galvanized steel base for structural support
- Product Includes:
- Adjustable roof vent
- Rain gutters
- Lockable door with magnetic catch
- Galvanized steel base
- Color: Silver
- Roof Material: 4mm Twin Wall Polycarbonate
- Roof Color: Translucent
- Frame Color: Silver
- Frame Material: Aluminum
- Size: 14 x 6 x 7
- Country of Orgin: Israel
- Assembly Required: Yes
- Square Feet: 84 ft
- Head Room: 6.5
- Sidewall Height: 48.8
- Door Width: 22.2 Inch
- Door Height: 64.2 Inch
- Peak: 33.1
- Series: Mythos
- Country Of Origin: Israel
- Family: Nature Series
- Dimensions: 81.9" H x 72.8" W x 169.2 L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Half Moon Turf Edger, Steel Ferrule (49042)
- THE OUTDOOR PLUS Emergency Stop Button with Key (OPT-ESTOPKEY)
- AFTERMARKET AYP CRAFTSMAN DECK SPINDLE 44, 46, 50 ayp pn 143651 (RLG143651)
- AGROBRITE T5 24W 2Ft. Replacement 6400K Tubes, PK4 (FLT5264)
- PALRAM Palram - Canopia HG5010 Mythos Greenhouse - 6 x 10 ft. - Silver (HG5010)
- PALRAM Palram - Canopia HG5504G Hybrid Greenhouse - 6 x 4 ft. - Green (HG5504G)
- PALRAM Palram - Canopia HG5008G-1B 6 x 8 ft. Mythos Hobby Greenhouse - Green (HG5008G-1B)
- PALRAM Canopia 6 x 8 in. - Canopia Hybrid Greenhouse Green (HG5508G-1B)
- PALRAM Palram - Canopia HG6008 Snap and Grow Greenhouse - 6 x 8 ft. (HG6008)
- PALRAM Palram - Canopia HG5006-1B Mythos Greenhouse - 6 x 6 ft. - Silver (HG5006-1B)
- GARDENCARE Three Tier Greenhouse Plant Growing Shelving Station (GA3283900)
- Palram Greenhouses & Accessories