Shop All Dishwashing Detergents
Palmolive
Ultra Antibacterial Dishwashing Liquid, 20 Oz Bottle
Mfr # US04232A
Zoro # G6100900
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Chemicals For Use On Ceramic; Fiberglass; Plastic; Stainless Steel
- Cleaner Container Size 20 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmolive
- MFR # US04232A
- Zoro # G6100900
- UPC # 35000450388
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 20 oz |
Size | 20 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Chemicals For Use On | Ceramic; Fiberglass; Plastic; Stainless Steel |
Container Type | Bottle |
Net Weight | 1.53 lbs |
Form | Liquid |
For Use On | Ceramic; Fiberglass; Plastic; Stainless Steel |
Application | Hand Dishwashing |
Description
Palmolive® Ultra Antibacterial Dishwashing Liquid, 20 Oz Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGENALL TOXOFF All Purpose Cleaner, Bottle, Unscented, 12 PK (HT60071Q)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Beige, 17 3/4 in Dia, Step-On, Plastic (1883458)
- MAKITA Floor Nozzle (123486-2)
- PROTOCHEM LABORATORIES Concentrated Carpet Extractor Shampoo And Deodorizer, 1 gal., EA1 (PC-34B-1)
- PALMOLIVE Dish Soap Lavender Ultra 20 oz., PK9 (US04222A)
- PALMOLIVE Ultra Strength Original Scent Liquid Dish Soap 56 oz (US04284A)
- PALMOLIVE Original Scent Liquid Dish Soap 12.6 oz (46413)
- PALMOLIVE Ultra Pure + Clear, 32.5 oz Bottle (US04272A)
- PALMOLIVE Ultra Antibacterial Dishwashing Liquid, 20 Oz Bottle, PK9 (US04232A)
- PALMOLIVE Liquid Dishwashing, 3 oz., Fresh, PK72 (201417)
- MMCD Mrs. Meyer's Clean Day Basil Scent Liquid Dish Soap Refill 48 oz (304833)
- Palmolive Dishwashing Detergents