Shop All Dishwashing Detergents
Palmolive
Professional Dishwashing Liquid, Original Scent, 5 gal Pail
Mfr # 04917
Zoro # G6081054
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Pail
- Fragrance Original
- Chemicals For Use On Ceramic; Glass; Metal; Plastic
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmolive
- MFR # 04917
- Zoro # G6081054
- UPC # 10035110049172
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 5 gal |
Size | 5 gal |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Pail |
Fragrance | Original |
Chemicals For Use On | Ceramic; Glass; Metal; Plastic |
Container Type | Pail |
Net Weight | 45 lbs |
Application | Hand Dishwashing |
Form | Liquid |
For Use On | Ceramic; Glass; Metal; Plastic |
Description
Palmolive® Professional Dishwashing Liquid, Original Scent, 5 gal Pail
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Formula 409 Cleaner Degreaser Disinfectant, Gallon Bottle, 4 Bottles - 35300 (COX35300CT)
- WEILER Boot Brush 9" Long by 6" Wide Black Nylon Fill (44391)
- TOUGH GUY TOUGH GUY Gray 24" Floor Squeegee (1ZBZ6)
- PURPLE POWER 2.5 Gal. Liquid Industrial Strength Cleaner/Degreaser (4322P)
- PALMOLIVE Dishwashing Liquid, Original Scent, Green, 90oz Bottle, PK4 (46157)
- PALMOLIVE Dishwashing Liquid, Original Scent, 3oz Bottle, PK72 (01417)
- PALMOLIVE Ultra Antibacterial Dishwashing Liquid, 20 Oz Bottle, PK9 (US04232A)
- PALMOLIVE Ultra Antibacterial Dishwashing Liquid, 20 Oz Bottle (US04232A)
- PALMOLIVE Ultra Pure + Clear, 32.5 oz Bottle (US04272A)
- PALMOLIVE Dish Soap, Bottle, 9.7 oz, PK16 (61032015)
- BOULDER CLEAN BOULDER Valencia Orange Dishwashing Liquid (NEW-DISH-V-28-6CS)
- Palmolive Dishwashing Detergents