Shop All Dishwashing Detergents
This Product is Discontinued
Palmolive
Hand Wash, Green Dish Soap, 8oz, PK16 (Discontinued)
Mfr # US07365A
Zoro # G202195518
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Hand Wash
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Original
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmolive
- MFR # US07365A
- Zoro # G202195518
- UPC # 10035000985979
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 8 oz |
Container Size | 8 oz |
Details
Cleaner Chemical Product Grouping | Dishwashing Detergents and Rinses |
Washing Type | Hand Wash |
Item - Dishwashing | Dishwashing Soap |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Original |
Primary Chemical | None |
Standards | Kosher |
Container Type | Bottle |
Item | Dish Soap |
RTU Yield per Container | 8 oz |
Color | Green |
Biodegradable | Yes |
pH Value | Acidic |
Phosphate Free | Yes |
pH Level | 3.4 |
Description
Dish Soap, Washing Type Hand Wash, Container Type Bottle, Container Size 8 oz, Ready to Use/Concentrated Ready to Use, Fragrance Original, Cleaner Form Liquid, Standards Kosher, Biodegradable Yes, Color Green, Phosphate Free Yes, Primary Chemical None, Properties Biodegradable, Phosphate Free, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.