Shop All Dishwashing Detergents
Palmolive
Dishwashing Liquid, Original Scent, Green, 90oz Bottle, PK4
Mfr # 46157
Zoro # G6068719
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Original
- Chemicals For Use On Ceramic; Fiberglass; Glass; Metal; Plastic
- Application Manual Dishwashing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmolive
- MFR # 46157
- Zoro # G6068719
- UPC # 10035000461572
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 90 oz |
Size | 90 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Original |
Chemicals For Use On | Ceramic; Fiberglass; Glass; Metal; Plastic |
Application | Manual Dishwashing |
Net Weight | 26.5 lbs |
Container Type | Bottle |
For Use On | Ceramic; Fiberglass; Glass; Metal; Plastic |
Form | Liquid |
Description
Palmolive® Dishwashing Liquid, Original Scent, Green, 90oz Bottle, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5 in String Wet Mop, 26 oz Dry Wt, Side Gate Connection, Looped-End, Green, PET (1NNW6)
- CONQUEROR 103 Liquid, Odor Counteractant, Springtime, PK4 (103G)
- CARLISLE FOODSERVICE Round Container Dolly, Repl Cstr, Blck, PK2 (3691003)
- OSBORN 13-3/4" Curved Handle Economy Scratch, 0008300100, Hardwood (0008300100)
- PALMOLIVE Dishwashing Liquid, Original Scent, 3oz Bottle, PK72 (01417)
- PALMOLIVE Professional Dishwashing Liquid, Original Scent, 5 gal Pail (04917)
- PALMOLIVE Original Scent Liquid Dish Soap 12.6 oz (46413)
- PALMOLIVE Original Dishwashing Liquid Regular Green 5 gal. (204917)
- PALMOLIVE Dish Soap Soft Touch Aloe 20 fl. oz., PK9 (US04230A)
- PALMOLIVE Palmolive Dish Liquid Trial & Travel Size 3 fl. oz., PK72 (201417)
- DAWN Dawn Ultra Original 28 fl. oz., PK8 (97056)
- Palmolive Dishwashing Detergents