Shop All Dishwashing Detergents
This Product is Discontinued
Palmolive
Dishwashing Liquid, Fresh Scent, 25 oz (Discontinued)
Mfr # US06569A
Zoro # G7579969
This Product is Discontinued
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Fresh
- Primary Chemical Ammonium C12-15 Pareth Sulfate; Lauramidopropylamine Oxide
- Chemicals For Use On Brass; Ceramic; Copper; Formica; Glass; Plastic; Steel; Tile; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmolive
- MFR # US06569A
- Zoro # G7579969
- UPC # 35000974167
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 25 oz |
Size | 25 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Fresh |
Primary Chemical | Ammonium C12-15 Pareth Sulfate; Lauramidopropylamine Oxide |
Chemicals For Use On | Brass; Ceramic; Copper; Formica; Glass; Plastic; Steel; Tile; Vinyl |
Net Weight | 1.63 lbs |
For Use On | Brass; Ceramic; Copper; Formica; Glass; Plastic; Steel; Tile; Vinyl |
Container Type | Bottle |
Application | Hand Dishwashing |
Form | Liquid |
Description
Rich, thick formula removes dried-on, cooked-on foods. Cuts through stubborn grease.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.