Shop All Machining Vises
Palmgren
Vise, Slotted, 5-15/16 in. W, 7960 lb.
Mfr # 9626610
Zoro # G9486985
product price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Slotted
- Jaw Width (In.) 5 15/16 in
- Jaw Opening (In.) 5 53/64 in
- Throat Depth (In.) 1 3/4 in
- Overall Length (In.) 17-29/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9626610
- Zoro # G9486985
- UPC # 726896266107
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 5 15/16 in |
Throat Depth (In.) | 1 3/4 in |
Overall Length (In.) | 17-29/32 |
Overall Height (In.) | 4-5/8 |
Details
Base | Slotted |
Jaw Opening (In.) | 5 53/64 in |
Jaw Deflection | 0.003 in |
Max. Travel | 5-53/64 |
Clamping Force (Lb.) | 7960 |
Jaw Plate | Smooth |
Type | Dual Force |
Features | 70,000 psi Ductile Iron Castings, Equipped with Dual Force Anti-Lift Mechanism, Hardened Jaw Plates, Hardened Vise Bed, Lifetime Guarantee, Precision Ground Square to The Bottom |
Item | Machine Vise |
Bed/Base | Ground |
Description
Machine Vise, Dual Force, Slotted Base, Jaw Width (In.) 5 15/16 in, Jaw Opening (In.) 5 53/64 in, Throat Depth (In.) 1 3/4 in, Overall Length (In.) 17-29/32, Overall Height (In.) 4-5/8, Max. Travel 5-53/64, Clamping Force (Lb.) 7960, Jaw Deflection 0.003 in, Jaw Plate Smooth, Bed/Base Ground, 70,000 psi Ductile Iron Castings, Equipped with Dual Force Anti-Lift Mechanism, Hardened Jaw Plates, Hardened Vise Bed, Lifetime Guarantee, Precision Ground Square to The Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 25/32 In Tip, 4-7/8 In L (22N832)
- BOSCH 5618 15TPI Saw Blade (BS5618-15S)
- BONDHUS Extra Strong Magnetholder 2-1/4" long with 1/4" drive (0715730340)
- GATORBACK Professional Carpenter's Tool Belt Combo - Medium 31" - 34" (B140-M)
- PALMGREN Vise, Dual Force, Slotted, 7960 lb. (9625929)
- PALMGREN Parallel, Set, 6 in. (9638976)
- PALMGREN Drill Press Vise, Low Profile, 6in Jaw W. (9612601)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- PALMGREN Milling Machine Vise, 6 In (9626608)
- PALMGREN Cross Slide Vise, 6 in Jaw Width (9630601)
- DAYTON Vise, Multi-Fixture, 40 lb. Clamp Force (38MN07)
- Palmgren Machining Vises