Shop All Vise and Clamp Parts
Palmgren
Vise Jaw Plate Kit, Steel
Mfr # 963263100
Zoro # G011631573
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Brand Palmgren
- Compatible Manufacturer Model Number 9629503
- Material Steel
- Compatible with Manufacturer Model Number 9629503
- For Use with Mfr. Model Number 9629503
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 963263100
- Zoro # G011631573
- Country of Origin China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 1 1/2 in |
Details
Compatible with Brand | Palmgren |
Compatible Manufacturer Model Number | 9629503 |
Material | Steel |
Compatible with Manufacturer Model Number | 9629503 |
For Use with Mfr. Model Number | 9629503 |
Item | Vise Jaw Plate Kit |
Includes | Fasteners |
For Use With Mfr. Model Number | 9629503 |
Compatible Manufacturer Part Number | 9629503 |
Description
Vise Jaw Plate Kit, Product Type Vise Jaw Plate Kit, For Vise Jaw Width 1 1/2 in, Material Steel, Compatible with Brand Palmgren, Compatible with Grainger Part Number 19D159, Compatible with Manufacturer Model Number 9629503, Includes Fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, 6 Pc Set (73414)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 2 1/4 in L (54TM99)
- MILWAUKEE TOOL M18 Redlithium 18V Cp2.0 2 Ah Battery (ML48-11-1820)
- ABANAKI Tube, Plastic, For 6KYV8, 20 Ft. Reach (BTUBE6-0480)
- PALMGREN Jaw Cap Set, Copper (9629764)
- PALMGREN Jaw Cap Set, Copper (9629762)
- PALMGREN Jaw Cap Set, Copper (9629759)
- PALMGREN Jaw Cap Set, Copper (9629760)
- PANAVISE 6-1/4" Open Vise Head (366)
- PANAVISE Bench Vise Attachment, 2-7/8 " Open (207)
- BESSEY 2-3/4" Vacuum Base Vise, 2-3/4" with Vacuum Base (BV-VB)
- Palmgren Machine Tool Parts