Shop All Machining Vises
Palmgren
Vise, Dual Force, Slotted, 8-7/64 in. W
Mfr # 9625930
Zoro # G9486967
product price: $1,653.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,653.99
Free 30-Day Returns
Key Features
- Base Slotted
- Jaw Width (In.) 8 7/64 in
- Jaw Opening (In.) 10 7/16 in
- Throat Depth (In.) 2 13/64 in
- Overall Length (In.) 23-1/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9625930
- Zoro # G9486967
- UPC # 726896259307
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 8 7/64 in |
Throat Depth (In.) | 2 13/64 in |
Overall Length (In.) | 23-1/32 |
Overall Height (In.) | 5-1/2 |
Details
Base | Slotted |
Jaw Opening (In.) | 10 7/16 in |
Clamping Force (Lb.) | 7960 |
Jaw Plate | Smooth |
Item | Machine Vise |
Jaw Deflection | 0.003 in |
Type | Dual Force |
Max. Travel | 10-7/16 |
Features | 70,000 psi Ductile Iron Castings, Dual Force Anti-Lift Mechanism, Extra Large Opening, Friction Reducing Needle Bearings, Hardened Jaw Plates, Hardened Vise Bed, Lifetime Guarantee, Semi-Hard Steel Screw, Thrust Bearing |
Bed/Base | Ground |
Description
Machine Vise, Dual Force, Slotted Base, Jaw Width (In.) 8 7/64 in, Jaw Opening (In.) 10 7/16 in, Throat Depth (In.) 2 13/64 in, Overall Length (In.) 23-1/32, Overall Height (In.) 5-1/2, Max. Travel 10-7/16, Clamping Force (Lb.) 7960, Jaw Deflection 0.003 in, Jaw Plate Smooth, Bed/Base Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Stainless Steel Dry Banjo Taper (TP03090)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-SS7114)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9241E)
- DRILL AMERICA 39/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X39/64X1/2)
- PALMGREN Parallel, Set, 6 in. (9638976)
- PALMGREN Vise, Dual Force, Slotted, 7960 lb. (9625929)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- PALMGREN Cross Slide Vise, 6 in Jaw Width (9630601)
- PALMGREN Parallel, Set, 8 in. (9638978)
- PALMGREN Drill Press Vise, Low Profile, 6in Jaw W. (9612601)
- HHIP 5" SUPEr-Lock Vise For NC/CNC Machines (3900-0171)
- Palmgren Machining Vises