Shop All Machining Vises
Palmgren
Vise, Dual Force, Slotted, 5-63/64 in. W
Mfr # 9625936
Zoro # G9487055
product price: $2,588.99
/ea
Free Shipping & Returns
$2,588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Slotted
- Jaw Width (In.) 5 63/64 in
- Jaw Opening (In.) 12 7/16 in
- Throat Depth (In.) 1 3/4 in
- Overall Length (In.) 21-7/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9625936
- Zoro # G9487055
- UPC # 726896259369
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 5 63/64 in |
Throat Depth (In.) | 1 3/4 in |
Overall Length (In.) | 21-7/64 |
Overall Height (In.) | 5 |
Jaw Width | 6 in |
Overall Height | 8 in |
Overall Length | 21 in |
Throat Depth | 1 3/4 in |
Overall Width | 9.5 in |
Description
Machine Vise, Dual Force, Slotted Base, Jaw Width (In.) 5 63/64 in, Jaw Opening (In.) 12 7/16 in, Throat Depth (In.) 1 3/4 in, Overall Length (In.) 21-7/64, Overall Height (In.) 5, Max. Travel 12-7/16, Clamping Force (Lb.) 7960, Jaw Deflection 0.002 in, Jaw Plate Smooth, Bed/Base Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 in. Lineman's Comfort Grip Pliers (Made in USA) (MT550)
- IGAGING Origin SpeedMic Digital Micrometer 0-1" - 35-070-025 (35-070-025)
- KLEIN TOOLS Screwdriver Set, 1000V Slim-Tip Insulated and Magnetizer, 6-Piece (33736INS)
- DRILL AMERICA 2" NPT HSS 7 Flute Pipe Tap (T/A64013)
- PALMGREN Parallel, Set, 6 in. (9638976)
- PALMGREN Vise, Dual Force, Slotted, 7960 lb. (9625929)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- PALMGREN Parallel, Set, 8 in. (9638978)
- PALMGREN Drill Press Vise, Overall 21-1/2" L (467L96)
- PALMGREN Cross Slide Vise, 6 in Jaw Width (9630601)
- HHIP 3" Ultra Series Angle Tight Positive Lock Mill Vise On Swivel Base (3900-2203)
- Palmgren Machining Vises