Shop All Machining Vises
Palmgren
Vise, Dual Force, Slotted, 5-61/64 in. W
Mfr # 9625932
Zoro # G9487021
product price: $1,423.99
/ea
Free Shipping & Returns
$1,423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Slotted
- Jaw Width (In.) 5 61/64 in
- Jaw Opening (In.) 6 13/32 in
- Throat Depth (In.) 1 3/4 in
- Overall Length (In.) 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9625932
- Zoro # G9487021
- UPC # 726896259321
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 5 61/64 in |
Throat Depth (In.) | 1 3/4 in |
Overall Length (In.) | 17 |
Overall Height (In.) | 4-15/16 |
Details
Base | Slotted |
Jaw Opening (In.) | 6 13/32 in |
Clamping Force (Lb.) | 7960 |
Jaw Deflection | 0.005 in |
Jaw Plate | Smooth |
Type | Dual Force |
Max. Travel | 6-13/32 |
Features | Can Be Mounted On Its Base, Easy and Economical Vise Tombstone |
Item | Machine Vise |
Bed/Base | Ground |
Description
Machine Vise, Dual Force, Slotted Base, Jaw Width (In.) 5 61/64 in, Jaw Opening (In.) 6 13/32 in, Throat Depth (In.) 1 3/4 in, Overall Length (In.) 17, Overall Height (In.) 4-15/16, Max. Travel 6-13/32, Clamping Force (Lb.) 7960, Jaw Deflection 0.005 in, Jaw Plate Smooth, Bed/Base Ground, Can Be Mounted On Its Base, Easy and Economical Vise Tombstone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 18.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD18.0MM)
- CRAFTSMAN Sockets, 3/8" Drive 6mm 6 Point Shallow (CMMT43516)
- PERFORMANCE TOOL Phillips Round # 2 X 8 In Screwdriver # 2, W30965 (W30965)
- HOUGEN-OGURA 9/16 in. B Round Die, >1/8-1/2THK (75585)
- PALMGREN Parallel, Set, 8 in. (9638978)
- PALMGREN Milling Machine Vise, 6 In (9626608)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- PALMGREN Vise, Dual Force, Slotted, 7960 lb. (9625929)
- PALMGREN Parallel, Set, 6 in. (9638976)
- PALMGREN Drill Press Vise, Low Profile, 6in Jaw W. (9612601)
- STM 150mm x 300mm Hydraulic Machine Vise With Swivel Base (329220)
- Palmgren Machining Vises