Shop All Machining Vises
Palmgren
Vise, Dual Force, Slotted, 4-1/64 in. W
Mfr # 9626600
Zoro # G9486976
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Slotted
- Jaw Width (In.) 4 1/64 in
- Jaw Opening (In.) 4 59/64 in
- Throat Depth (In.) 1 3/4 in
- Overall Length (In.) 14-41/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9626600
- Zoro # G9486976
- UPC # 726896266008
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 4 1/64 in |
Throat Depth (In.) | 1 3/4 in |
Overall Length (In.) | 14-41/64 |
Overall Height (In.) | 4-1/4 |
Details
Base | Slotted |
Jaw Opening (In.) | 4 59/64 in |
Features | 70,000 psi Ductile Iron Castings, Equipped with Dual Force Anti-Lift Mechanism, Hardened Jaw Plates, Hardened Vise Bed, Lifetime Guarantee, Precision Ground Square to The Bottom |
Type | Dual Force |
Max. Travel | 4-59/64 |
Jaw Deflection | 0.003 in |
Item | Machine Vise |
Jaw Plate | Smooth |
Bed/Base | Ground |
Clamping Force (Lb.) | 7960 |
Description
Machine Vise, Dual Force, Slotted Base, Jaw Width (In.) 4 1/64 in, Jaw Opening (In.) 4 59/64 in, Throat Depth (In.) 1 3/4 in, Overall Length (In.) 14-41/64, Overall Height (In.) 4-1/4, Max. Travel 4-59/64, Clamping Force (Lb.) 7960, Jaw Deflection 0.003 in, Jaw Plate Smooth, Bed/Base Ground, 70,000 psi Ductile Iron Castings, Equipped with Dual Force Anti-Lift Mechanism, Hardened Jaw Plates, Hardened Vise Bed, Lifetime Guarantee, Precision Ground Square to The Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (5PXH1)
- SKIL Drill Driver Kit, Keyless, 1450 RPM (DL527502)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX37)
- KIPP Adjustable Handle W Clamp Force Intensif Size:5 M12X50, Zinc Silver Met, Comp:Stainless Steel Bright (K1626.5123X50)
- PALMGREN Cross Slide Vise, 6 in Jaw Width (9630601)
- PALMGREN Vise, Dual Force, Slotted, 7960 lb. (9625929)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- PALMGREN Milling Machine Vise, 6 In (9626608)
- PALMGREN Parallel, Set, 6 in. (9638976)
- PALMGREN Parallel, Set, 8 in. (9638978)
- HHIP 4" Ultra Series Angle Tight Positive Lock Mill Vise On Swivel Base (3900-2204)
- Palmgren Machining Vises