Shop All Machining Vises
Palmgren
Vise, Dual Force, Slotted, 4-11/64 in. W
Mfr # 9625927
Zoro # G9486933
original price:
$709.99
4% off
new price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Slotted
- Jaw Width (In.) 4 11/64 in
- Jaw Opening (In.) 6 1/64 in
- Throat Depth (In.) 1 3/8 in
- Overall Length (In.) 14-7/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9625927
- Zoro # G9486933
- UPC # 726896259277
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 4 11/64 in |
Throat Depth (In.) | 1 3/8 in |
Overall Length (In.) | 14-7/32 |
Overall Height (In.) | 3-5/8 |
Details
Base | Slotted |
Jaw Opening (In.) | 6 1/64 in |
Features | 70,000 psi Ductile Iron Castings, Dual Force Anti-Lift Mechanism, Extra Large Opening, Friction Reducing Needle Bearings, Hardened Jaw Plates, Hardened Vise Bed, Lifetime Guarantee, Semi-Hard Steel Screw, Thrust Bearing |
Bed/Base | Ground |
Jaw Plate | Smooth |
Jaw Deflection | 0.003 in |
Type | Dual Force |
Clamping Force (Lb.) | 7960 |
Item | Machine Vise |
Max. Travel | 6-13/64 |
Description
Machine Vise, Dual Force, Slotted Base, Jaw Width (In.) 4 11/64 in, Jaw Opening (In.) 6 1/64 in, Throat Depth (In.) 1 3/8 in, Overall Length (In.) 14-7/32, Overall Height (In.) 3-5/8, Max. Travel 6-13/64, Clamping Force (Lb.) 7960, Jaw Deflection 0.003 in, Jaw Plate Smooth, Bed/Base Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Jobber Length HSS Drill W/ Black Oxide - 5.00mm (0004602)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62158)
- ARROW FASTENER Staple Gun, Round Crown Staples, Cap 79 (T25X)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 7/16 in Size, Standard Socket, Black Phosphate (49-66-6314)
- PALMGREN Vise, Dual Force, Slotted, 7960 lb. (9625929)
- PALMGREN Milling Machine Vise, 6 In (9626608)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- PALMGREN Parallel, Set, 6 in. (9638976)
- PALMGREN Cross Slide Vise, 6 in Jaw Width (9630601)
- PALMGREN Drill Press Vise, Low Profile, 6in Jaw W. (9612601)
- WILTON Angle Machine Vise, 1-5/16 Deep, 3 in Open (11704)
- Palmgren Machining Vises