Shop All Machining Vises
Palmgren
Vise Base, Swivel, Slotted, 15 in. L
Mfr # 9625931
Zoro # G9487012
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Swivel
- Features Allows Position to 1 Degrees Increments, Comes with 11/16 in Keyways to Align the Vise to the Machine Table
- For Use With Dual Force Premium Machine Vises
- Product Type Swivel Base
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9625931
- Zoro # G9487012
- UPC # 726896259314
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Overall Width | 16.5 in |
Overall Length | 16 in |
Overall Height | 3 in |
Details
Type | Swivel |
Item | Vise Base |
Features | Allows Position to 1 Degrees Increments, Comes with 11/16 in Keyways to Align the Vise to the Machine Table |
For Use With | Dual Force Premium Machine Vises |
Product Type | Swivel Base |
Number of Pieces | 1 |
Compatible Product Type | Machine Vises |
Compatible Manufacturer Model Number | 9625930 |
Description
Vise Base, Swivel, For Use With Dual Force Premium Machine Vises, Features Allows Position to 1 Degrees Increments, Comes with 11/16 in Keyways to Align the Vise to the Machine Table, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 23/64 (44023)
- DIABLO 1-1/4" Carbide Tipped Hole Saw (DHS1250CT)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M6, 38mm dia., 45mm (ALHA-1M)
- SLUGGER BY FEIN Countersink, HSS, 1" Body dia, Single Ended (64298100820)
- PALMGREN Cross Slide Vise, Overall 17-1/2" L (467M12)
- PALMGREN Drill Press Vise, Overall 21-1/2" L (467L96)
- PALMGREN Parallel, Set, 6 in. (9638976)
- PALMGREN Vise, Dual Force, Slotted, 7960 lb. (9625929)
- PALMGREN Drill Press Vise, Low Profile, 6in Jaw W. (9612601)
- PALMGREN Parallel, Set, 8 in. (9638978)
- STM 212 x 278 Precision Sine Vise (230720)
- Palmgren Machining Vises