Shop All Machining Vises
Palmgren
Vise Base, Swivel, Slotted, 13 in. L
Mfr # 9625921
Zoro # G9487003
product price: $160.24
/ea
Free Shipping & Returns
$160.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Swivel
- Features Allows Position to 1 Degrees Increments, Comes with 11/16 in Keyways to Align the Vise to the Machine Table
- For Use With Dual Force Premium Machine Vises
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9625921
- Zoro # G9487003
- UPC # 726896259215
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Details
Type | Swivel |
Item | Vise Base |
Features | Allows Position to 1 Degrees Increments, Comes with 11/16 in Keyways to Align the Vise to the Machine Table |
For Use With | Dual Force Premium Machine Vises |
Description
Vise Base, Swivel, For Use With Dual Force Premium Machine Vises, Features Allows Position to 1 Degrees Increments, Comes with 11/16 in Keyways to Align the Vise to the Machine Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Caliper w/Case, 6 In/150mm, White (120A-6)
- MILWAUKEE TOOL Hole Saw Arbor Spacer (49-67-0120)
- KESON Measuring Wheel, Pro, 2 Ft, Solid, 99,999 Ft (MP201)
- KIPP Wing Grip D=M10 A=75, H=35, 6, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0210)
- PALMGREN Drill Press Vise, Low Profile, 6in Jaw W. (9612601)
- PALMGREN Vise, Dual Force, Slotted, 7960 lb. (9625929)
- PALMGREN Milling Machine Vise, 6 In (9626608)
- PALMGREN Cross Slide Vise, 6 in Jaw Width (9630601)
- PALMGREN Parallel, Set, 8 in. (9638978)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- WILTON Machine Vise, 2 Deep, 7-1/2 in Open (63186)
- Palmgren Machining Vises