Shop All Cut-Off Wheels
Palmgren
Variable Speed Buffer, 115/240V, 8"
Mfr # 9682107
Zoro # G1754967
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 5/8" Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9682107
- Zoro # G1754967
- UPC # 726896821078
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8" Shaft |
Details
Item | Variable Speed Buffer,115/240V,8" |
Description
Variable Speed Buffer,115/240V,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO METAL CUT&GRIND DISC 5"" (DBD050125X01F)
- WEILER Mandrel, Flap Disc (97632)
- CLESCO DRUM KIT SDK-1 General Purpose Sanding Drum Kit with Nut Lock Style Drums (DRUM KIT SDK-1)
- H & H INDUSTRIAL PRODUCTS 1/2 Carat X 1/2 X 3" Single Point Diamond Dresser (3903-0094)
- PALMGREN Variable Speed Buffer, 115/240V, 10" (9682108)
- PALMGREN Variable Speed Buffer, 115/240V, 6" (9682106)
- IRWIN Lenox Metal Max Die Grinder Diamond Cutoff Wheel 4"X3/8" (LEX1972919)
- SAINT-GOBAIN ABRASIVES Norton 66252823602 Gemini Right Angle Cut-Off Wheel 4-1/2" x .045" x 7/8" 36 Grit Alum. Oxide Type 1 (66252823602)
- BOSCH 37347x41282x41463Type27Grinding&Cutting (CG27LM450)
- FLEXOVIT HIGH PERFORMANCE Fast Cut Cut-Off Wheel, 2 in Dia x 1/8 in THK, 3/8 in Center Hole, 36 Grit, Aluminu (F0140)
- WALTER SURFACE TECHNOLOGIES Cutting Wheel, T1 12"x1/8"x1" A-24-Rip (10A123)
- Palmgren Cut-Off Wheels