Shop All Straight Flute Taps
Palmgren
Torque Drive Tap Holder, w/Clutch, M8
Mfr # 9680524
Zoro # G1653309
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Thread Direction Right Hand
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680524
- Zoro # G1653309
- UPC # 726896805245
- Country of Origin Taiwan, Province of China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Style | Straight Flute |
Description
Torque Drive Tap Holder,w/Clutch,M8, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER PRODUCTS Spyder Products 00134 3 Count Scraper Blade Assortment Pack (134)
- IDEAL Swivel Cabl Strppr 3/4 In Od (45-128)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54548)
- DE-STA-CO Metric Mounting Plate (604106-M)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M5 (9680522)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M12 (9680526)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M10 (9680525)
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- OSG Straight Flute Hand Tap, M14-2.00, Modified Bottoming, 6 Flutes, Metric Coarse (8330123)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5121)
- DRILL AMERICA 2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64124)
- Palmgren Taps