Shop All Straight Flute Taps
Palmgren
Torque Drive Tap Holder, w/Clutch, M3
Mfr # 9680520
Zoro # G1653543
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680520
- Zoro # G1653543
- UPC # 726896805207
- Country of Origin Taiwan, Province of China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Description
Torque Drive Tap Holder,w/Clutch,M3, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 6 Mm Vinyl Grip T-Handle 6" Hex key (46518G)
- KD TOOLS SAE/Metrc Hex Bit Sockets, 3/8"Drive (80429)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525224)
- GREY PNEUMATIC 3/8 Drive X 9/16 Deep Duo-Socket - 6 Point (81018D)
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M12 (9680526)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M5 (9680522)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M10 (9680525)
- RUKO Hand Tap, Din 2181, M18X1, 0mm, -Ii (235181-2)
- YMW TAPS Hand Tap, HSS, TICN, D5 M9 x 1.25, Tap Material: High Speed Steel (TS9.0N5NEBA-TICN)
- OSG Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF (1682600)
- Palmgren Straight Flute Taps