Shop All Straight Flute Taps
Palmgren
Torque Drive Tap Holder, w/Clutch, M14
Mfr # 9680527
Zoro # G1653668
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680527
- Zoro # G1653668
- UPC # 726896805276
- Country of Origin Taiwan, Province of China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Description
Torque Drive Tap Holder,w/Clutch,M14, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2" R8 Indexable End Mill (1006-0012)
- IRWIN Bolt Extractor Set, 3/16 to1/2, 10mm, 7 Pc (394100)
- EREM ESD Ergo Tweezer, Broad, 4 3/4 In (E2ASA)
- DRILL AMERICA 1/2" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO1/2)
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M10 (9680525)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M5 (9680522)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M12 (9680526)
- DRILL AMERICA 1/2"-14 NPS HSS 4 Flute Straight Pipe Tap (DWT64119)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 10.0x1.50mm (97317)
- YMW TAPS Hand Tap, HSS, TICN, D4 M10 x 0.75, Tap Material: High Speed Steel (TS010J4NEB5-TICN)
- Palmgren Taps