Shop All Tap Holders
Palmgren
Tap Holder w/Clutch, #10, 2 3/4 In OAL
Mfr # 9680502
Zoro # G2344517
original price:
$130.30
28% off
new price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 10
- Overall Length 2.75 in
- For Use With Air Powered Hand Tappers and Tapping Arms
- Sleeve Dia. 1.26 in
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680502
- Zoro # G2344517
- UPC # 081834805023
- Country of Origin Taiwan, Province of China
- Category Tap Holders
Dimensions
Tap Size | 10 |
Overall Length | 2.75 in |
Sleeve Dia. | 1.26 in |
Tooling Size | 1 |
Details
Item | Tap Holder w/Clutch |
For Use With | Air Powered Hand Tappers and Tapping Arms |
Construction | Steel |
Description
Tap Holder w/Clutch, Tap Size 10, Tooling Size 1, Overall Length 2.75 in, Sleeve Dia. 1.26 in, Construction Steel, For Use With Air Powered Hand Tappers and Tapping Arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 22.0 Mm - 1.50 Mm Hcs Hex Die - Bulk (8565ZR)
- EKLIND Torx(R) Plain Torx(R) Key, T45 Tip Size, 3 1/4 in Long, 1 1/8 in Short (16845)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Hi-Viz Yellow (38073)
- DREMEL EZ Twist Nose Cap (ez495)
- PALMGREN Keyless Drill Chuck w/ Adapter, 5/16 In (9680515)
- PALMGREN Tap Holder, 1/2", w/Clutch (9680508)
- PALMGREN Tap Holder w/Clutch, #0-6, 1 13/16 In OAL (9680500)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- PALMGREN Tap Holder, 5/16 in. H., Steel (9680530)
- HHIP #40 NMTB X 1-1/4" Shell End Mill Holder (3900-1744)
- Palmgren Tap Holders