Shop All Tap Holders
Palmgren
Tap Holder, 9/16 in. H., Steel
Mfr # 9680534
Zoro # G9414246
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 9/16 in
- Overall Length 2.67
- For Use With 35MG73
- Tooling Size 2
- Sleeve Dia. 1.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680534
- Zoro # G9414246
- UPC # 726896805344
- Country of Origin Taiwan, Province of China
- Category Tap Holders
Dimensions
Tap Size | 9/16 in |
Overall Length | 2.67 |
Tooling Size | 2 |
Sleeve Dia. | 1.22 |
Details
Item | Tap Holder |
For Use With | 35MG73 |
Construction | Steel |
Description
Tap Holder, Tap Size 9/16 in, Tooling Size 2, Overall Length 2.67, Sleeve Dia. 1.22, Construction Steel, For Use With 35MG73
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1"-8 (T/A54925)
- MITUTOYO Electronic Micrometer, 1", Cert, SPC (293-330-30CAL)
- MILWAUKEE TOOL Compact Cut Off Tool, Battery Included (2522-21XC, 48-11-2440)
- EXCEL BLADES 6" Machinist Square Carbon Steel, Precision Machine Square, 6pk (60021)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- PALMGREN Tap Holder w/Clutch, #0-6, 1 13/16 In OAL (9680500)
- PALMGREN Adaptor, 1 in. H., Steel (9680550)
- PALMGREN Tap Holder, 1/2", w/Clutch (9680508)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- PALMGREN Tap Holder, 5/16 in. H., Steel (9680530)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- Palmgren Tap Holders