Shop All Tap Holders
Palmgren
Tap Holder, 7/16 in. H., Steel
Mfr # 9680532
Zoro # G9414221
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Size 7/16 in
- Overall Length 2.67
- Construction Steel
- Sleeve Dia. 1.22
- For Use With 35MG73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680532
- Zoro # G9414221
- UPC # 726896805320
- Country of Origin Taiwan, Province of China
- Category Tap Holders
Dimensions
Tap Size | 7/16 in |
Overall Length | 2.67 |
Sleeve Dia. | 1.22 |
Tooling Size | 2 |
Details
Item | Tap Holder |
Construction | Steel |
For Use With | 35MG73 |
Description
Tap Holder, Tap Size 7/16 in, Tooling Size 2, Overall Length 2.67, Sleeve Dia. 1.22, Construction Steel, For Use With 35MG73
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 1/16 in.3 Flutes, Bright (205-001030)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 4.00mm (45833)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, End Mill Style: Ball (21364)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN41)
- PALMGREN Tap Holder, 3/8", w/Clutch (9680506)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- PALMGREN Tap Holder, 5/16 in. H., Steel (9680530)
- PALMGREN Tap Holder w/Clutch, #8, 2 3/4 In OAL (9680501)
- PALMGREN Keyless Drill Chuck w/ Adapter, 5/16 In (9680515)
- PALMGREN Adaptor, 1 in. H., Steel (9680550)
- HHIP #30 NMTB X 1-1/2" Shell End Mill Holder (3900-0745)
- Palmgren Tap Holders