Shop All Tap Holders
Palmgren
Tap Holder, 5/8 in. H., Steel
Mfr # 9680535
Zoro # G9414255
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 5/8 in
- Overall Length 2.67
- For Use With 35MG73
- Construction Steel
- Sleeve Dia. 1.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680535
- Zoro # G9414255
- UPC # 726896805351
- Country of Origin Taiwan, Province of China
- Category Tap Holders
Dimensions
Tap Size | 5/8 in |
Overall Length | 2.67 |
Sleeve Dia. | 1.22 |
Tooling Size | 2 |
Details
Item | Tap Holder |
For Use With | 35MG73 |
Construction | Steel |
Description
Tap Holder, Tap Size 5/8 in, Tooling Size 2, Overall Length 2.67, Sleeve Dia. 1.22, Construction Steel, For Use With 35MG73
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS MAX Vacuum Bit 7/8" x 15.75" x 23" (48-20-2160)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide (CCMT32.50.5ESU-AC830P)
- DREMEL High Speed Cutter, 7/32 In, PK2 (196)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 4mm, Hex Bit (13884)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- PALMGREN Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL (9680506)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- PALMGREN Keyless Drill Chuck w/ Adapter, 5/16 In (9680515)
- PALMGREN Tap Holder w/Clutch, #0-6, 1 13/16 In OAL (9680500)
- PALMGREN Tap Holder, 3/8", w/Clutch (9680506)
- HOUGEN #2MT Tapping Kit (83000)
- Palmgren Tap Holders