Shop All Tap Holders
Palmgren
Tap Holder, 5/16 in. H., Steel
Mfr # 9680530
Zoro # G9414203
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 5/16 in
- Overall Length 2.67
- Tooling Size 2
- Construction Steel
- For Use With 35MG73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680530
- Zoro # G9414203
- UPC # 726896805306
- Country of Origin Taiwan, Province of China
- Category Tap Holders
Dimensions
Tap Size | 5/16 in |
Overall Length | 2.67 |
Tooling Size | 2 |
Sleeve Dia. | 1.22 |
Details
Item | Tap Holder |
Construction | Steel |
For Use With | 35MG73 |
Description
Tap Holder, Tap Size 5/16 in, Tooling Size 2, Overall Length 2.67, Sleeve Dia. 1.22, Construction Steel, For Use With 35MG73
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 18mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86718)
- KRAFT TOOL SS Walking Seamer/Groover 3/8"R, 8"x8 (CC040BT)
- EXCEL BLADES #18 1/2" Large Chisel Blade, Wood Chisel Blade Replacement, 5pcs. 12pk (20018)
- TEKTON T30 Tip, 1/2 in. Drive, Torx (SHB24230)
- PALMGREN Adaptor, 1 in. H., Steel (9680550)
- PALMGREN Tap Holder w/Clutch, #8, 2 3/4 In OAL (9680501)
- PALMGREN Tap Holder, 1/2", w/Clutch (9680508)
- PALMGREN Tap Holder w/Clutch, #0-6, 1 13/16 In OAL (9680500)
- PALMGREN Keyless Drill Chuck w/ Adapter, 5/16 In (9680515)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- VIKING Tap Holder, w/Clutch, 5/32" Tap Size, 3" L (AT5508)
- Palmgren Tap Holders