Shop All Tap Holders
Palmgren
Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL
Mfr # 9680506
Zoro # G3357487
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 3/8 in
- Overall Length 2.75 in
- Sleeve Dia. 1.26 in
- For Use With Air Powered Hand Tappers and Tapping Arms
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680506
- Zoro # G3357487
- UPC # 081834805061
- Country of Origin Taiwan, Province of China
- Category Tap Holders
Dimensions
Tap Size | 3/8 in |
Overall Length | 2.75 in |
Sleeve Dia. | 1.26 in |
Tooling Size | 1 |
Details
Item | Tap Holder w/Clutch |
For Use With | Air Powered Hand Tappers and Tapping Arms |
Construction | Steel |
Description
Tap Holder w/Clutch, Tap Size 3/8 in, Tooling Size 1, Overall Length 2.75 in, Sleeve Dia. 1.26 in, Construction Steel, For Use With Air Powered Hand Tappers and Tapping Arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO CHISEL BRICK SET7X3-1/2"" (436-0)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 12L 1PK (48-00-5227)
- DEWALT 5" (125mm) Medium Angle Grinder (DW831)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- PALMGREN Tap Holder, 1/2", w/Clutch (9680508)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- PALMGREN Keyless Drill Chuck w/ Adapter, 5/16 In (9680515)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- COLLIS WORKHOLDING HD TAP DRIVER 1-1/2 HAND TAP 4MT (70407)
- Palmgren Tap Holders