Shop All Tap Holders
Palmgren
Tap Holder, 3/8 in. H., Steel
Mfr # 9680542
Zoro # G9414316
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 3/8 in
- Overall Length 2.67
- Tooling Size 2
- Sleeve Dia. 1.22
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680542
- Zoro # G9414316
- UPC # 726896805429
- Country of Origin Taiwan, Province of China
- Category Tap Holders
Dimensions
Tap Size | 3/8 in |
Overall Length | 2.67 |
Tooling Size | 2 |
Sleeve Dia. | 1.22 |
Details
Item | Tap Holder |
Construction | Steel |
For Use With | 35MG73 |
Description
Tap Holder, Tap Size 3/8 in, Tooling Size 2, Overall Length 2.67, Sleeve Dia. 1.22, Construction Steel, For Use With 35MG73
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51813)
- KODIAK CUTTING TOOLS 0.013 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522770)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 6", 15/16", Natural (W-70)
- GREENLEE 6 in Wire Stripper Solid: 16 to 26 AWG, Stranded: 18 to 28 AWG (1917-SS)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- PALMGREN Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL (9680506)
- PALMGREN Tap Holder, 3/8", w/Clutch (9680506)
- PALMGREN Tap Holder, 5/16 in. H., Steel (9680530)
- PALMGREN Keyless Drill Chuck w/ Adapter, 5/16 In (9680515)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- COLLIS WORKHOLDING HD TAP DRIVER 2-1/2 PIPE TAP 5MT (70556)
- Palmgren Tap Holders