Shop All Tap Holders
Palmgren
Tap Holder, 3/8 in. H., Steel
Mfr # 9680531
Zoro # G9414212
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Size 3/8 in
- Overall Length 2.67
- Construction Steel
- Sleeve Dia. 1.22
- For Use With 35MG73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680531
- Zoro # G9414212
- UPC # 726896805313
- Country of Origin Taiwan, Province of China
- Category Tap Holders
Dimensions
Tap Size | 3/8 in |
Overall Length | 2.67 |
Sleeve Dia. | 1.22 |
Tooling Size | 2 |
Details
Item | Tap Holder |
Construction | Steel |
For Use With | 35MG73 |
Description
Tap Holder, Tap Size 3/8 in, Tooling Size 2, Overall Length 2.67, Sleeve Dia. 1.22, Construction Steel, For Use With 35MG73
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 72" REDSTICK Compact Box Level (MLCM72)
- CAPRI TOOLS 1/2 in Drive 3, 6 and 12 in Wobble Impact Extension Bar Set, 3 pcs (5-8151)
- BOSCH SDS Max Core Bit W/Shank, 2 In, 12 L (HC8510)
- BESSEY 6" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS15-8)
- PALMGREN Tap Holder w/Clutch, #0-6, 1 13/16 In OAL (9680500)
- PALMGREN Tap Holder, 5/16 in. H., Steel (9680530)
- PALMGREN Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL (9680506)
- PALMGREN Tap Holder w/Clutch, #8, 2 3/4 In OAL (9680501)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- KO-KEN Tap Holder Set 10 pieces 3/8 Sq. Drive (3264)
- Palmgren Tap Holders