Shop All Tap Holders
Palmgren
Tap Holder, 3/4 in.H., Steel
Mfr # 9680537
Zoro # G0029858
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 3/4 in
- Overall Length 2.67
- Construction Steel
- For Use With Mfr. No. 9680430
- Sleeve Dia. 1.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680537
- Zoro # G0029858
- UPC # 726896805375
- Country of Origin Taiwan, Province of China
- Category Tap Holders
Dimensions
Tap Size | 3/4 in |
Overall Length | 2.67 |
Sleeve Dia. | 1.22 |
Tooling Size | 2 |
Details
Item | Tap Holder |
Construction | Steel |
For Use With | Mfr. No. 9680430 |
Description
Tap Holder, Tap Size 3/4 in, Tooling Size 2, Overall Length 2.67, Sleeve Dia. 1.22, Construction Steel, For Use With Mfr. No. 9680430
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Non-Safety Blow Gun, 1/4 in Thread, Die Cast Zinc, Domestic (D605)
- SWANSON TOOL 16" x 24" Aluminum Rafter Square (TA122)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Black (33028)
- GREENLEE Fishtape-.187X250FT In Plas Case (542-250)
- PALMGREN Tap Holder w/Clutch, #8, 2 3/4 In OAL (9680501)
- PALMGREN Keyless Drill Chuck w/ Adapter, 5/16 In (9680515)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- PALMGREN Tap Holder, 1/2", w/Clutch (9680508)
- PALMGREN Adaptor, 1 in. H., Steel (9680550)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- PALMGREN Tap Holder w/Clutch, #0-6, 1 13/16 In OAL (9680500)
- Palmgren Tap Holders