Shop All Tap Holders
Palmgren
Tap Holder, 1 in. H., Steel
Mfr # 9680540
Zoro # G9414291
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 1 in
- Overall Length 2.67
- Tooling Size 2
- Sleeve Dia. 1.22
- For Use With 35MG73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680540
- Zoro # G9414291
- UPC # 726896805405
- Country of Origin Taiwan, Province of China
- Category Tap Holders
Dimensions
Tap Size | 1 in |
Overall Length | 2.67 |
Tooling Size | 2 |
Sleeve Dia. | 1.22 |
Details
Item | Tap Holder |
For Use With | 35MG73 |
Construction | Steel |
Description
Tap Holder, Tap Size 1 in, Tooling Size 2, Overall Length 2.67, Sleeve Dia. 1.22, Construction Steel, For Use With 35MG73
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2-13 X 4" Adjustable Clamping Assembly (3900-0302)
- DRILL AMERICA 1-1/4"x18" Ship Auger Bit (DMS73-1080)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525152)
- JONES STEPHENS Pex Clamp Tool (J40966)
- PALMGREN Keyless Drill Chuck w/ Adapter, 5/16 In (9680515)
- PALMGREN Tap Holder, 5/16 in. H., Steel (9680530)
- PALMGREN Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL (9680506)
- PALMGREN Adaptor, 1 in. H., Steel (9680550)
- PALMGREN Tap Holder, 3/8", w/Clutch (9680506)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- HHIP 3/8" R8 End Mill Holder (3900-0102)
- Palmgren Tap Holders